Plasma Torches
Brand
Width
Length
Height
Price
Related Products
Easy to ignite using the flint lighter included with the kit. Features a brass control knob that will not lock or freeze during use, an all-steel torch handle and torch head construction. Hundreds of practical uses: burn weeds, melt ice, repair asphalt, etc. Features: 10' (3-1/16 meters) hose with POL safety valve and universal CGA-510 L.P. connection Striker included for proper ignition Hooks up to a standard 20 Lbs. (9.07 Kg) barbecue grill-type liquid propane tank POL valve prevents excess flow of L.P. gas if hose is cut or melted 36" (914.4 millimeters) all-steel handle and torch head ...
The Forney 190 MIG welder is easy to use with fast disconnect to swap out torch and clean the liner. Applications include do-it-yourself, metal fabrication, maintenance and repair, farm and ranch and automotive. Features a larger cabinet for easy access to 4" (1-2 lbs.) and 8" (10-11 lbs.) spools, upgraded cast aluminum wire drive system and geared idler and drive roll with better de-spooler. Specifications: Dimensions: 16" x 27.07" x 11.55" Weight: 74 lbs. Integrated feet Torch with built in strain relief extends cable life Processes: MIG (GMAW); Flux Cored (FCAW) Amperage range: 35 to ...
Heavy duty Victor® compatible oxy-acetylene torch handle. Features: Includes check valves Two stainless steel needle valves for fast accurate flame adjustment Enhanced wall thickness provides strength and durability No screws or soldered joints for enhanced durability and ease of maintenance Made from tough extruded brass Forged brass bodies and bonnets for maximum strength Sintered (heat-treated) metal inlet filter to trap impurities Pressed, not soldered, joints for easy maintenance Easy to read dual scale gauges with nearly unbreakable screw-on lenses Includes a safety relief valve for ...
The Metal Man MP140T is a portable DC inverter wire feed welder capable of welding with solid wire (with shielding gas) or with flux core wire. It comes ready to accept part number EZFSG2 optional Spool Gun for welding aluminum. This machine also has smooth DC stick capabilities and the ability to perform lift start DC TIG welding on steel and stainless steel materials with part number ACTT1, the optional TIG Torch. The Metal Man MP140T is capable of MIG welding 3/16"steel in a single pass. It uses leading edge Inverter Technology to provide high quality welds that are crisp, clean, and ...
The Forney 140 MIG welder is easy to use with fast disconnect to swap out torch and clean the liner. Runs off of household 120-volt power. Applications include do-it-yourself, metal fabrication, maintenance and repair, farm and ranch and automotive. Features a larger cabinet for easy access to 4" (1-2 lbs.) and 8" (10-11 lbs.) spools, upgraded cast aluminum wire drive system and geared idler and drive roll with better de-spooler. Specifications: Dimensions: 27-1/4" x 16" x 11.63" Weight: 66 lbs. Processes: MIG (GMAW); Flux Cored (FCAW) Input power: 120-volt Amerage range: 30-140 AmpS Wire ...