Forney® Plasma Cutter Air Diffuser/Swirl Ring, 20-40A
Write a Review
|
Questions & Answers (0)
Product Description
Plasma cutter air diffuser for Forney Industries Item's 317 (Fi 115 Plasma Cutter with Air Compressor) and 251 (Forney® Easy Weld 20 P Plasma Cutter). Fits Forney® Industries Item 85390 (Plasma Cutter Torch). Warranty 30 Days.
PRICE
$41.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/16 in |
| Height | 3-11/16 in |
| Weight | 0 lbs |
Product Details
| Package Quantity | 1 |
| Description | Plasma Cutter Air Diffuser/Swirl Ring |
| Manufacturers Part Number | 85393 |
| Amperage | 20 - 40 A |
| Process | Plasma Cutter |
| Brand | Forney |
Warranty
| Warranty | 30 Days yr |