Sustnbl AirPulp PaperWave Roll, Perforated at 6", 8"W x 1000'L, 2 Mil, Brown, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
PaperWave Type 7.2 - made out of 100% recycled paper. A clear statement on sustainability. Suitable for filling void and to block and brace. The air cushion is made of recycled paper (regrowing raw materials), the wafer-thin home compostable sealing layer has no negative impact on the recyclability.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 8 in |
| Weight | 10.5 lbs |
Product Details
| Type | PaperWave Roll |
| Material | Paper |
| Package Quantity | 1 roll |
| Description | Air Cushion Chain |
| Color | Brown |
| Manufacturers Part Number | Paperwave 7.2 |
| Brand | Sustnbl |
| Recyclable | Yes |