Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Versa-Pak

Model # :WBB70048

MPN #: KIM64290

Versa-Pak™ Cellulose Wadding Roll, Perforated & Slit At 12", 48"W x 270'L, Kraft

Product Description
The versatile soft wadding roll easily wraps any shape product.

  • Perforated every 12" and has an additional 6" zip perforated
  • Multi-layer wadding absorbs oil and water
  • Non-abrasive
  • Can be reused or recycled
  • Formerly Kimpak®


PRICE
$409.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
409.95
Buy 2 units
389.95Save $20.00 (5%)
Buy 3+ units
379.95Save $30.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length270 ft
Width48 in
Weight41.8 lbs
Thickness1/4 in

Product Details

TypeCellulose Wadding
MaterialPaper
DescriptionCelluose Wadding Roll
ColorBrown
Manufacturers Part NumberKIM64290
Perforated12"
BrandVersa-Pak
RecyclableYes