Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AirSpade

Model # :WB702216

MPN #: ASU4105KT

Utility AirSpade ASU4105KT 4000 105 scfm Kit

Product Description
Kit includes the most popular components and accessories utilized by utility workers. Features the powerful Utility AirSpade 4000 air-excavation tool equipped with patented, Nickle Aluminum Bronze non-sparking supersonic nozzle for superior digging performance. Rugged, lightweight ergonomic handle with retractable stabilizer bar features dead-man trigger for comfortable, safe operation. Insulated, 4 Ft. fiberglass barrel, rated up to 300kV, provides protection from buried electrical lines. Heavy-duty locking storage case.

Features:
  • Utility AirSpade handle assembly with Chicago-style, swivel connector
  • 4 Ft. insulated barrel with dirt shield
  • 3 Ft. insulated extension and non-sparking Brass coupler
  • 45 degree non-sparking Brass angled adapter
  • 105 or 150 cfm non-sparking Nickle Aluminum Bronze nozzle
  • 1" ID x 10 Ft. lightweight air hose with Chicago-style connectors
  • Heavy-duty, plastic storage case with lock


  • Includes:
    • (1) Utility AirSpade 4000 Handle
    • (1) 4 Ft. insulated, fiberglass barrel with dirt shield
    • (1) 105 cfm non-sparking bronze supersonic nozzle
    • (1) 3 Ft. insulated extension
    • (1) Plastic locking storage case
    • (1) 45 degree non-sparking Brass angled adapter
    • (1) 1" ID x 10 Ft. lightweight air hose with Chicago-style connectors
    • (1) Operations Manual


PRICE
$2,535.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length97.315 in
Width13.5 in
Height5.5 in
Weight17.6 lbs

Product Details

TypeUtility AirSpade ASU4105KT 4000 105 scfm Kit
ColorGreen
Air Inlet Thread Size (NPT)3/4 in
For Use WithAirSpade 4000
Noise Level116
MaterialNon-Conductive Fiberglass
DescriptionUtility AirSpade ASU4105KT 4000 105 scfm Kit
Manufacturers Part NumberASU4105KT
BrandAirSpade