Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WB702242

MPN #: HT120

AirSpade HT120 5 Ft Extension With Coupler

Product Description
Heavy-duty extensions for AirSpade 2000 air-excavation tools. Provides extended reach capability for hard-to-reach locations. Includes coupler. Compatible with AirSpade 2000 components and accessories.

Features:
  • Lightweight, reinforced non-conductive fiberglass tubing
  • Design provides degree of electrical protection
  • Anodized aluminum hardware
  • Knurled surface provides superior grip for tight connection
  • Dual, male threaded connections
  • Includes dual female threaded coupler


PRICE
$405.95

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60.75 in
Width1.5 in
Height1.5 in
Weight4 lbs

Product Details

TypeAirSpade 2000 5' Extension
MaterialNon-Conductive Fiberglass
ColorYellow/Black
Manufacturers Part NumberHT120
For Use WithAirSpade 2000
BrandAirSpade