Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WBB904611

MPN #: LT3000

AirSpade 3000 LT3000 Air Excavation Tool, 330 CFM, 55", 4 ft fiberglass barrel

Product Description
AirSpade 3000 is the most powerful air excavation tool available on the market today. Featuring the patented supersonic nozzle, the rugged, heavy-duty Air-Spade® 3000 is the tool of choice to move maximum dirt in the minimum amount of time. Dead man trigger ensures safe operation. Non-conductive, fiberglass extension provides degree of protection from buried electrical lines. Compressed air requirements: 330 cfm @ 90 psi.

Features:
  • In-line style handle with soft rubber grip
  • Dead-man trigger
  • Non-conductive 55" fiberglass barrel
  • Adjustable dirt shield
  • Extra-hardened, stainless steel 330 cfm supersonic nozzle
  • Inlet: 1 1/4" NPT (Male)
  • 1" Air-King 4-Lug Connector


PRICE
$2,585.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length67.75 in
Width8 in
Height8 in
Weight14.8 lbs

Product Details

Type330 SCFM With 55" Barrel
ColorBlack/Yellow
Air Inlet Thread Size (NPT)1.25 in
For Use WithAirSpade 3000
Incoming Air Line Pressure90 psig
Air Consumption330 CFM
Style55" Barrel
Noise Level128
MaterialFiberglass
Description330 SCFM With 55" Barrel
Min Compressor Size350 HP
Manufacturers Part NumberLT3000
BrandAirSpade