Air-Spade® AUX Handle Assembly HT180, For Air-Spade® 2000 Tool
Write a Review
|
Questions & Answers (0)
Product Description
Provides convenient two-handed operation for Air-Spade® 2000. Mounts on Air-Spade® 2000 barrels and extensions. Swivels and clamps in any desired position.
PRICE
$86.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3.3 in |
| Height | 1.2 in |
| Weight | 1 lbs |
Product Details
| Type | Auxiliary Handle Assembly |
| Material | Steel |
| Description | Auxiliary Handle Assembly |
| Color | Black |
| Manufacturers Part Number | HT180 |
| For Use With | AirSpade 2000 |
| Brand | AirSpade |