Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WB702264

MPN #: HT220

AirSpade HT220 Coupling for Series 2000

Product Description
Chicago "Air King" style coupler provides a quick and safe method to connect air hose to air tools. Claws insure positive connection. Safety clips (not included) provide added measure of safety.

Features:
  • Aluminum construction
  • 3/4" NPT inlet
  • Rated to 150 psi at ambient temperature of 70°F


PRICE
$46.95

Min. purchase quantity is 7
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.55 in
Width2.47 in
Height2.5 in
Weight0.6 lbs

Product Details

TypeAirSpade 2000 Coupler
MaterialIron
ColorSilver
Manufacturers Part NumberHT220
For Use WithAirSpade 2000
BrandAirSpade