Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WB702248

MPN #: HT127

AirSpade HT127 225 Scfm Nozzle

Product Description
Featured exclusively on AirSpade air-excavation tools, the supersonic nozzle delivers superior performance vs competitive nozzles, or open pipes. Patented design turns compressed air into high speed, laser like jet moving at Mach 2 twice the speed of sound. The result is faster and more efficient excavation, uncovering underground utility lines, pipes, hazardous material containers, or even sensitive tree roots without harm. Mounts on standard AirSpade 2000 barrel. Compressed air requirements: 25 - 225 cfm @ 90 psi.

Features:
  • Extra-hardened, 416 stainless steel construction
  • Patented internal geometry
  • Precision machined to exact tolerances
  • Female threaded connection


PRICE
$579.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.82 in
Width1.485 in
Height1.485 in
Weight1 lbs

Product Details

TypeAirSpade 2000 225 cfm Nozzle
Noise Level124
MaterialStainless Steel
ColorSilver
Manufacturers Part NumberHT127
For Use WithAirSpade 2000
BrandAirSpade