Setting a new standard for air excavation tools, the Utility AirSpade 4000 Series harnesses the power of compressed air to safely uncover underground utility lines without harm. AirSpade's high-performance, patented supersonic nozzle generates a laser-like jet that moves at twice the speed of sound for faster, more effective digging. With non-sparking Nickle Aluminum Bronze nozzle, Brass components, electrically insulated 4 Ft. barrel rated to 300kV, and a lightweight, ergonomic handle, the Utility AirSpade 4000 maximizes jobsite safety while minimizing operator fatigue. Aluminum handle features full size grip opening to accommodate linesman's gloves. Dead-man trigger ensures safe operation and trigger guard prevents accidental activation. Retractable stabilizer bar provides superior operator control. Integral pressure gauge ensures optimal digging performance.
Features:- Rugged, ergonomic handle with plastic-coated grip
- Retractable stabilizer bar and integral air-pressure gauge
- Dead-man trigger with trigger guard
- Insulated, 4 Ft. fiberglass barrel rated up to 300kV
- Non-sparking Brass barrel sleeves and threaded connectors
- Adjustable, rubber spray shield
- Non-sparking, Nickle Aluminum Bronze supersonic nozzle; 105 and 150 cfm available
Inlet: 3/4 NPTChicago-style swivel connector
Includes:- (1) Utility AirSpade 4000 Handle
- (1) 4 Ft. insulated, fiberglass barrel with dirt shield
- (1) 105 cfm non-sparking bronze supersonic nozzle