Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WB702256

MPN #: HT140

AirSpade HT140 2000 25 Scfm With 4 Ft Barrel

Product Description
Utilizing the power of compressed air, AirSpade 2000 uncovers underground objects, utility lines, or even sensitive tree roots without harm. Featuring the high performance, patented supersonic nozzle, AirSpade 2000 digs faster and more efficiently than competitive tools. Rugged, lightweight construction. Dead-man trigger ensures safe operation. Non-conductive, fiberglass barrel provides degree of protection from buried electrical lines. Compressed air requirements: 25 - 225 cfm @ 90 psi.

Features:
  • Ergonomic, pistol-grip style handle with soft rubber grip
  • Comfortable, dead-man trigger
  • Air pressure gauge
  • Lightweight, fiberglass barrel with adjustable dirt shield
  • Extra-hardened, stainless steel supersonic nozzle
  • Inlet: 3/4" NPT (Male)
  • Chicago-style connector


  • Includes:
    • (1) AirSpade 2000 Handle
    • (1) 4 Ft. fiberglass barrel with dirt shield
    • (1) 25 cfm Stainless steel supersonic nozzle


PRICE
$1,289.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52.85 in
Width11 in
Height5.5 in
Weight7 lbs

Product Details

TypeAirSpade HT140 2000 25 Scfm With 4 Ft Barrel
ColorYellow/Black
Air Inlet Thread Size (NPT)3/4 in
For Use WithAirSpade 2000
Air Consumption25 CFM
Noise Level108
MaterialNon-Conductive Fiberglass
DescriptionAirSpade HT140 2000 25 Scfm With 4 Ft Barrel
Package Quantity1
Manufacturers Part NumberHT140
BrandAirSpade