Features:
- Plastic collet with snap-lock feature
Weights & Dimensions
| Length | 5.5 in |
| Width | 2.375 in |
| Height | 2.375 in |
| Weight | 0.5 lbs |
Product Details
| Type | Adjustable Dirt Shield |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | HT133 |
| For Use With | AirSpade 2000, AirSpade 4000 |
| Brand | AirSpade |