Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WB702267

MPN #: LT03

AirSpade LT03 Casting Assembly For LT3000

Product Description
Handle assembly for AirSpade 3000. Inline handle provides superior grip. Rugged, aluminum/steel construction. Dead-man trigger ensures safe operation.

Features:
  • Inline, pistol-grip style handle with soft rubber grip
  • Trigger guard
  • Inlet: Chicago style connector
  • Outlet: Female threaded connection




PRICE
$735.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width7 in
Height3.25 in
Weight7 lbs

Product Details

TypeAirSpade LT03 Casting Assembly For LT3000
ColorBlack
Air Inlet Thread Size (NPT)1.25 in
For Use WithAirSpade 3000
MaterialAluminum/Steel
Package Quantity1
DescriptionAirSpade LT03 Casting Assembly For LT3000
Manufacturers Part NumberLT03
BrandAirSpade