Features:
- 3/4 in. x 4 ft.
- Color : Red
Weights & Dimensions
| Length | 4 |
| Weight | 2 lbs |
| Hose Inside Diameter | 3/4 in |
Product Details
| Material | PVC/Nylon |
| Description | Air/Water Inlet Hose |
| Color | Red |
| Manufacturers Part Number | 601034-4 |
| PSI | 250 psi |
| Max Temperature | 150 °F |
| Brand | Reelcraft |