Igus® Chainflex® Air pneumatic hoses have been tested successfully in cable carriers through more than 10 million bending cycles, at bend radii below the recommended minimum. They are optimized for excellent flexibility and wear resistance in continuous-flex cable carrier applications. They are also very resistant to oils and coolants.
Igus® CAPU-I-02 Chainflex® PUR Pneumatic Air Hose, 0.25" OD, 0.16" ID, 150 PSI
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
0.02 feet
Product Description
PRICE
$0.78
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 0.16 in |
Product Details
| Manufacturers Part Number | CAPU-I-02 |
| Material | Polyurethane |
| Brand | igus |