Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OilShield

Model # :WBB3233028

MPN #: OSSR3805

OilShield® Rubber Air Hose Assembly, 300 PSI, 3/8" ID x 5'L

Product Description
The BluBird® Oilshield® Rubber Air Hose Assembly 3/8" X 50' is engineered to meet the demanding needs of professionals working in industries such as construction, automotive, and manufacturing. This high-performance hose is constructed from high-quality, oil-resistant rubber that offers excellent flexibility, durability, and long-lasting reliability. Whether you're handling air tools, equipment, or pneumatic systems, this hose ensures smooth, continuous airflow without the risk of damage from oil, weather, or abrasion.
Built to handle tough environments, the Oilshield® rubber hose is designed to perform under pressure. Its robust construction resists cracking, abrasions, and exposure to oil and grease, making it an ideal choice for workshops, factories, and heavy-duty applications. The 50-foot length provides extended reach, reducing the need to move equipment frequently, while maintaining superior flexibility and ease of handling.
Oil-Resistant Construction for Tough Environments
The BluBird® Oilshield® Rubber Air Hose Assembly is built with an oil-resistant rubber compound that ensures the hose remains flexible and intact even in environments where exposure to oil, grease, or other chemicals is common. Unlike standard air hoses, the Oilshield® series offers enhanced durability against oils and harsh substances, preventing degradation that can lead to kinking, cracking, or leaks. This makes it an ideal solution for automotive, manufacturing, and industrial applications where oil contact is frequent and unavoidable.
Flexible and Long-Lasting Performance
In addition to its oil resistance, the 3/8" X 50' Oilshield® hose is designed to stay flexible even in extreme temperatures. Whether you're working in freezing conditions or high-heat environments, this hose offers excellent performance without losing flexibility or becoming brittle. Its superior construction ensures a long service life, making it an investment that will keep your operations running smoothly without frequent replacements.
High Pressure and Abrasion Resistance
The Oilshield® hose assembly is built to withstand high pressure, providing consistent and reliable airflow, even when handling demanding pneumatic tools and equipment. The hose's outer layer is reinforced to resist abrasion, ensuring that it can handle rough and rugged conditions without compromising its integrity. Whether dragging it across rough surfaces or using it in high-traffic areas, this hose is up to the task, delivering uninterrupted performance and durability.
Versatility for a Wide Range of Applications
BluBird®'s Oilshield® Rubber Air Hose Assembly is the perfect choice for professionals in diverse industries. Whether you are working on construction sites, in an auto shop, or in industrial settings, this hose offers unmatched flexibility, reliability, and durability. The 50-foot length provides sufficient reach for larger work areas, and its oil-resistant properties ensure that it stands up to even the most demanding applications.

Features:
  • 90 Days workmanship warranty
  • 100% Rubber air hose with oil-resistant outer cover
  • 300 PSI working pressure
  • Flexible from -30LF to +180LF
  • Solid brass male NPT fittings
  • Kink-resistant, abrasion-resistant, ozone-resistant construction
  • Built-in pressure bleed-off prevents dangerous hose whip
  • Ergonomic grip on both hose & coupler
  • Ideal for air compressors, pneumatic tools, and garage setups


PRICE
$35.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Hose Inside Diameter3/8 in

Product Details

MaterialRubber
ColorYellow
Manufacturers Part NumberOSSR3805
PSI300 psi
BrandOilShield