Avagard® Rubber Air Hose Assembly, 1/2" ID x 100'L
Write a Review
|
Questions & Answers (0)
Product Description
Industry leading 5 year warranty. The Avagard® 100% rubber hose is ideal for supplying compressed air to pneumatic tools and inflation accessories. Avagard® is 20% lighter than traditional rubber hoses and are also more flexible and stronger. Included Brass fittings increase performance and durability that is perfect for DIYers working on home improvement and repair projects as well as construction contractors at the jobsite. 4 finger bend restrictors prevent hose kinking and reduces wear and tear, prolonging the life of the hose while enabling better control over the hose.
PRICE
$79.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 |
| Hose Inside Diameter | 1/2 in |
Product Details
| Material | Rubber |
| Color | Red |
| Manufacturers Part Number | AVG12100 |
| PSI | 300 psi |
| Brand | Avagard |