Veloci Performance Products KobraJet 25' Non-Marking Grey Hose, 6000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
This true non-marking hose now features a thicker inner wall to prevent gashes and ruptures and is great for any pressure washing application. Kobrajet is manufactured out of high quality components and assembled in the U.S using 'Bite the Wire' technology when installing the 3/8" rigid and swivel fittings. This technique guarantees that your hose ends will stay in place and will not rupture or blow off during pressure spikes. These advanced fittings also have a longer life with superior resistance to corrosion due to the salt spray test which yielded results of 125 hours before corrosion was detected; nearly twice the industry standard, meaning your hose will last longer, especially in abusive environments. Kobrajet hose can handle temp spikes up to 310°F but constant run temperatures should not exceed 275°F. 3/8" Male NPT Rigid End X 3/8" Male NPT Swivel End.
PRICE
$78.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 3/8 in |
Product Details
| Type | Hose Assembly |
| Material | Rubber/Steel |
| Color | Gray |
| Series | KobraJet |
| Manufacturers Part Number | 29.5215 |
| PSI | 6000 psi |
| Max Temperature | 310°F °F |
| Cable/Cord/Hose Included | Yes |
| Max PSI | 6000 psi |
| Brand | Veloci Performance Products |