Akro-Mils Length Divider 40281 For 30281 Stacking Bin, Price Per Pkg of 3 - Pkg Qty 10
|
Questions & Answers (0)
Product Description
Length Divider for Super-Size AkroBin 30281. Dividers allow you to create separate compartments. Priced Per Pack. Three dividers per pack. Must be ordered in multiples of 10 packs.
PRICE
$120.00 Sold in packages of 10 / $12.00 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 0-1/2 in |
| Depth | 17-3/16 in |
| Height | 7-1/8 in |
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 3 |
| Color | Black |
| Manufacturers Part Number | 40281 |
| Accessory Type | Divider |
| Brand | Akro-Mils |