Features
- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Weights & Dimensions
| Length | 10 ft |
| Width | 1-7/16 in |
| Dimensions | 10'L X 1-7/16W in |
Product Details
| Mounting Location | Screw On Mount |
| Material | Aluminum |
| Package Quantity | 60 |
| Description | Raceway Base |
| Series | Plugmold AL2000 Series |
| Manufacturers Part Number | AL2000B-10 |
| Enclosure | Aluminum |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |