Wiremold 620BCK Replacement Blade for 620 Cutter, 125V, 15A
Write a Review
|
Questions & Answers (0)
Product Description
Wiremold 620BCK Replacement Blade for 620 Cutter, 125V, 15A
Steel Raceway portable cover and base cutter replacement blade kit.
Steel Raceway portable cover and base cutter replacement blade kit.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Replacement Blade |
| Series | Plugmold 2000 Series |
| Manufacturers Part Number | 620BCK |
| Amperage | 15 A |
| Enclosure | Steel |
| Brand | Wiremold |
| Voltage Rating | 125 V |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |