Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wilson Safe

Model # :WBB2412509

MPN #: GS633524DD

Wilson Safe Cell Phone Safe - 35"W x 24"D x 63"H, Digital Lock, Black

Product Description
This large unit provides ample storage and with two independently locking doors it allows for the separation of high value inventory to reduce the risk of potential loss. Securing your valuable assets in these versatile safes helps to reduce the threat of internal and external theft. Features include B?rated safe with 1/2" thick solid steel doors, auto door detents and thick 1" in diameter, live locking bolts, adjustable-ball bearing hinges, seven shelves, spring-loaded relockers.

PRICE
$2,249.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth24 in
Height63 in
Inside Width31 in
Inside Depth19 in
Inside Height58-3/4 in
Weight680 lbs
Shelf Size33.5"W x 18.5"D x 7"H

Product Details

Assembly RequiredNo
Lock TypeDigital Lock
TypeInventory Safe
Shelf Capacity50 lbs
ColorBlack
Door TypeHinged Door
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberGS633524DD
Number of Fixed Shelves7
BrandWilson Safe

Warranty

Warranty1 yr