Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FireKing

Model # :WBB2305519

MPN #: B7248D2-FK1

Cennox Retail Inventory Control Safe B7248D2-FK1 48 x 27 x 72 Electronic Lock 38.67 Cu. Ft. Black

Product Description
Provides a secure environment for your cash & valuables. FireKing's retail safes have the size and strength to store large amounts of product and provide you with the piece of mind to know your assets are protected. Retail Safes comes equipped with an electronic SR2 lock that is programmable for up to 30 unique user codes, limiting access to those who need it.

Features:

  • B-Rated construction
  • Multiple user codes (up to 30 unique codes)
  • Dual compartments/dual doors allow separate access and control of content
  • Ten shelves
  • Spring-loaded re-locker
  • Time delay feature available as robbery and theft deterrent


SR2 Lock Features:

  • Electronic Controller with LCD Display
  • Menu driven for easy operation
  • Control up to four doors with a single keypad
  • Wrong password lock-out penalty
  • Programmable 0-99 minute Time Delay and 0 - 15 minute time window
  • Time delay override
  • Two manager codes and up to 28 user codes can be registered
  • Optional dual control, where 2 codes are required to open the lock
  • Ability to recover system to manufacturing defaults


PRICE
$8,609.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth27 in
Height72 in
Inside Width37-1/2 in
Inside Depth27 in
Inside Height66 in
Weight1298 lbs

Product Details

Assembly RequiredNo
Lock TypeElectronic Keypad Lock
TypeRetail Inventory Control Safe
ColorBlack
Door TypeHinged Door
Handle TypeL-Handle
Capacity38.67 ft³
Number of Doors2
Number of Shelves10 Adjustable
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberB7248D2-FK1
BrandFireKing

Warranty

Warranty1 yr