Wilson Safe Cell Phone Safe - 48"W x 30"D x 71"H, Digital Lock, Black
Write a Review
|
Questions & Answers (0)
Product Description
This large unit provides ample storage and with two independently locking doors it allows for the separation of high value inventory to reduce the risk of potential loss. It comes with four adjustable shelves per side providing flexible internal configurations for storing inventory of varying sizes. Securing your valuable assets in these versatile safes helps to reduce the threat of internal and external theft. Features include B?rated safe with 1/2" thick solid steel doors, auto door detents and thick 1" in diameter, live locking bolts, adjustable-ball bearing hinges, spring-loaded relockers.
PRICE
$3,799.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 71 in |
| Inside Width | 23-3/4 in |
| Inside Depth | 22 in |
| Inside Height | 70-1/2 in |
| Weight | 1280 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Digital Lock |
| Type | Inventory Safe |
| Number of Adjustable Shelves | 8 |
| Color | Black |
| Door Type | Hinged Door |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | B7148DDx2xSR |
| Brand | Wilson Safe |
Warranty
| Warranty | 1 yr |