SentrySafe Quick Access Pistol Safe QAP1E Electronic Lock, 12" x 9-15/16" x 3-3/16", Black
|
Questions & Answers (0)
Product Description
SentrySafe Quick Access Pistol Safe, Zero Feedback Electronic Lock, 12"W x 9-15/16"D x 3-3/16"H, Black
Have quick, reliable access to firearms when it matters most. Equipped with compression gas strut that allows for quick single-handed, whisper-quiet entry, The SentrySafe Quick Access Pistol Safe empowers customers to defend their homes and families in any unfortunate circumstance.
Have quick, reliable access to firearms when it matters most. Equipped with compression gas strut that allows for quick single-handed, whisper-quiet entry, The SentrySafe Quick Access Pistol Safe empowers customers to defend their homes and families in any unfortunate circumstance.
PRICE
$175.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 9-15/16 in |
| Height | 3-3/16 in |
| Inside Width | 9-11/16 in |
| Inside Depth | 6-5/8 in |
| Inside Height | 2-3/16 in |
| Weight | 12 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Electronic Keypad Lock |
| Type | Quick Access Pistol Safe |
| Number of Adjustable Shelves | 0 |
| Color | Black |
| Door Type | Top Opening Lid |
| Gun Capacity Range | 25 to 50 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | QA1PE |
| Brand | SentrySafe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |