Fellowes Wire Partitions Additions Coat Hook with universal mounting bracket. Double hook coat rack holds coats, sweaters, umbrellas and more. Simple wire design mounts easily on partition walls 1.5" to 3" thick. 100% recyclable. No tools required. Perfect for the office or home office, school, or wherever you need to hang important items. Look for other coordinating wire partition additions products by Fellowes.
Fellowes® Partition Additions Wire Double-Garment Hook, 4" x 5.13" x 6", Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 5-1/8 in |
| Height | 6 in |
Product Details
| Type | Garment Hook |
| Hooks | Double |
| Color | Black |
| Mounting Location | Over The Panel |
| Material | Metal |
| Package Quantity | 1 |
| Description | Double-Garment Wire Hook |
| Manufacturers Part Number | 75510 |
| Brand | Fellowes |
Warranty
| Warranty | Lifetime Limited |