x

Take 15% off your entire order!

Offer applied at checkout

Capna® Alcohol Gel Hand Sanitizer - 16 oz Flip Cap Bottle - Pkg Qty 30

Capna® Alcohol Gel Hand Sanitizer - 16 oz Flip Cap Bottle - Pkg Qty 30

Item #: WBB2373300

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $3.99

$0.29 ea.

Clearance Price: $8.70 / Pkg of 30

Save $0.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Capna® Alcohol Gel Hand Sanitizer - 16 oz Flip Cap Bottle, 30 Bottles/Case

A 16 oz. home or office sized Gel Hand Sanitizer with 80% Ethyl Alcohol with a flip cap. Quick drying and leaves hands clean, sanitized and refreshed. Made in the USA.

  • WIDTH INCHES 2-1/2
  • DEPTH INCHES 2-1/2
  • HEIGHT INCHES 9
  • CAPACITY 16 oz.
  • BRAND Capna
  • DESCRIPTION Alcohol Gel Hand Sanitizer
  • PACKAGE QUANTITY 30
  • SCENT Fragrance-Free
  • TYPE Flip Cap Bottle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Capna® Alcohol Gel Hand Sanitizer - 16 oz Flip Cap Bottle - Pkg Qty 30

Capna® Alcohol Gel Hand Sanitizer - 16 oz Flip Cap Bottle - Pkg Qty 30

Item #: WBB2373300

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant