PURELL Brand CLEAN RELEASE Technology (CRT) HEALTHY SOAP High Performance Foam quickly removes bacteria and soils commonly found in healthcare settings while nourishing the skin. Studies found it removed soils and germs better from dry or irritated skin than regular soaps with three times fewer germs left on the skin. CLEAN RELEASE Technology reaches into skin's cracks and crevices 2X better to wash away more than 99% of dirt and germs. The hypoallergenic formula contains naturally derived ingredients and is better for the skin. It rinses fast and clean for easy gloving.
PURELL® High Performance Foam Refill, For ES8 Dispensers, Fragrance-Free, 1,200 mL, 2/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Foam |
| Type | Foam |
| Scent | Fragrance Free |
| Capacity | 1200 ml |
| Package Quantity | 2 |
| Description | Healthcare HEALTHY SOAP ES8 High Performance Foam |
| Color | Clear |
| Manufacturers Part Number | 7785-02 |
| For Use With | ES8 Soap Dispensers |
| Brand | Purell |