First Aid Only Alcohol Wipes, 70% Isopropyl, 100/box
|
Questions & Answers (0)
Product Description
Alcohol Wipes with 100 per box. Each pad is saturated with 70% isopropyl alcohol to help prevent infection in minor cuts, scrapes and abrasions. Individual single use packets are easy and convenient to use.
PRICE
$3.89
19
19
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Type | Alcohol Wipe |
| Active Ingredients | Isopropyl Alcohol 70% |
| Material | Cardboard Box |
| Package Type | Box |
| Package Quantity | 100/Box |
| Description | Alcohol Wipes |
| Color | White |
| Manufacturers Part Number | H305 |
| Form | Wipe |
| Case Material | Cardboard Box |
| Brand | First Aid Only |