This advanced first responder bag contains a comprehensive assortment of the essential first aid supplies you need in a medical emergency. The durable bag features up to eight internal compartments, two side pockets and elastic straps on the hood to separate items by type of injury treatment so a person can find necessary supplies in a hurry. The bag also has a comfortable shoulder strap, buckle closures, a business card holder and reflector strips along the sides. The ample set of supplies allow a responder to treat more complex injuries like traumatic bleeding events, burns, eye injuries, sprains, breathing difficulties, and much more. Ideal for industrial settings, construction sites, public safety vehicles, large public venues and government offices.
Features:- Treats complex injuries like traumatic bleeding events, burns, eye injuries, sprains, breathing difficulties, and much more
- The bag has a comfortable shoulder strap, buckle closures, a business card holder and reflector strips along the sides
- Perfect Emergency Response bag
Includes:| (20) Alcohol Wipes | (100) Nitrile Exam Gloves (Boxed) |
| (25) Triple Antibiotic Cream Packets | (3) Finger Splint/Tongue Depressors |
| (100) Plastic Bandages, 1" x 3" | (1) Eyewash Bottle, 4 oz. |
| (20) Sterile Gauze Pads, 4" x 4" | (2) Sterile Eye Pads |
| (3) Conforming Gauze Rolls, 4" x 4 yds. | (1) Fox Aluminum Eye Shield Cover |
| (3) Conforming Gauze Rolls, 3" x 4 yds. | (1) CPR Face Shield |
| (3) Conforming Gauze Rolls, 2" x 4 yds. | (2) Triangular Sling Bandages |
| (1) Instant Cold Pack, 6" x 9" | (1) Padded Splint, 4.25" x 36" |
| (2) Instant Cold Packs, 4" x 5" | (2) Elastic Wrap Bandages, 6" x 5yds. |
| (2) Sterile Burn Dressings | (2) Elastic Wrap Bandages, 4" x 5yds. |
| (10) Ammonia Inhalant Wipes | (2) First Aid Tape Rolls, 1" x 10 yds. |
| (4) Glucose Packs | (2) Windlass Tourniquets |
| (1) Penlight | (2) SWAT-T Tourniquets |
| (10) Disposable Thermometers | (1) Hemostatic Dressing, 2" x 36" |
| (1) Emergency Blanket | (1) Vented Chest Seal |
| (1) Bandage Shear | (1) Israeli Bandage |
| (1) Steel Tweezers | (2) Trauma Pad Dressings, 12" x 30" |
| (1) First Aid Guide | (2) Trauma Pads, 5" x 9" |