Ambiate Alicia Modern Outdoor Wall Sconce Light Fixture, E26 Medium Base, 60W, Antique Gold
Write a Review
|
Questions & Answers (0)
Product Description
The Alicia outdoor wall sconce will bring a modern touch to your home or business. It features an open painted gold metal cage with clear glass panels. The single medium based (E26) socket is perfect for use with and Edison T10 filament bulb or LED Edison Bulb (60 Watts Max, Bulb Not Included). Suitable for commercial and residential installations. Dimmable when used with dimmable bulbs and compatible dimmer. ETL Listed for safety and quality.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-5/8 in |
| Width | 9-3/8 in |
| Height | 10-1/4 in |
Product Details
| Type | Outdoor Light Fixture |
| Color | Yellow |
| For Use With | E26 Base T10 Light Bulb |
| Number of Lights | 1 |
| Power Source | Hardwired |
| Mounting Location | Wall |
| Wattage | 60 W |
| Lamp Code | T10 |
| Voltage | 120 V |
| Dimmable | Yes |
| Made in the USA | No |
| Material | Steel |
| Description | Modern Outdoor Wall Sconce Light Fixture |
| Package Quantity | 1 |
| Manufacturers Part Number | AL10030WS |
| Bulb Type | Medium Base |
| Brand | Ambiate |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL Listed |