maintenance-free circulator utilizing DuraGlide Bearing System for quiet operation, 100% Lead-Free wet rotor for potable water applications. Max. working pressure 150 psig, max. temperature 230 degrees F.
All Bronze NBF-12U/LW Pump, Union Connection, 1/40 HP
|
Questions & Answers (0)
Product Description
PRICE
$565.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection NPT | 3/4 NPT;1/2 Sweat;3/4 Sweat in |
Product Details
| RPM | 2800 rpm |
| Horsepower | 1/40 HP |
| Amperage | 0.74 A |
| Flange Face to Face | 6-1/6 |
| Max Temperature | 230 °F |
| Pressure | 150 psi |
| Motor Type | ODP |
| Impeller Material | Polypropylene |
| Matching Connecting Included | No |
| Wattage | 90 W |
| Voltage | 115 V |
| Phase | 1 |
| Manufacturers Part Number | 103261LF |
| Respirator Connection Type | Union |
| Housing Material | 100 Percent Lead Free Bronze |
| Brand | Bell & Gossett |
Warranty
| Warranty | 18 mo |