Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grundfos

Model # :WBB1012666

MPN #: 59896226

Grundfos UP15-10B7 Circulator Water Pump 59896226, Bronze, 115V, 1/25 HP

Product Description
Grundfos UP15-10B7 Circulator Water Pump 59896226, Bronze, 115V, 1/25 HP

The Grundfos circulator pumps, Series UP, are specifically designed for heating systems. The pumps are also suitable for circulation of hot domestic water and for circulation of liquid in cooling and air-conditioning systems.

Features:

  • Bronze and stainless steel construction.
  • Wet rotor design.
  • Composite impeller.
  • Eliminates and prevents corrosive effects of fresh water.
  • Maintenance-free, low energy consumption, easy to install, quiet running.
  • Improved performance and efficiency.
  • Pre-program usage times to save power.
  • No additional wiring required.
  • Adds to savings by operating pump by sensing the water temperature with optional timer and aquastat.
  • Made in the USA.


PRICE
$499.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width5-1/8 in
Height6-3/8 in
Weight6 lbs
Head0-6.23 ft

Product Details

Max Fluid Temperature219.2°F °F
Max Ambient Temperature104 °F °F
Max Watts25 W
Run Capacitor Size2 μF/400 V
Number of Speeds1
Pressure145 psi
Impeller MaterialComposite, PES
Flow0-8.37 gal/min
Manufacturers Part Number59896226
Respirator Connection TypeBronze Sweat
BrandGrundfos
Horsepower1/25 HP
ColorRed
Hertz60 Hz
Min Fluid Temperature35.6° °F
Max Amps0.22 A
Thermal ProtectionInternal
Number of Poles2
Voltage0.22 V
Housing MaterialBronze
System TypeOpen

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, CSA