Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grundfos

Model # :WBB1012634

MPN #: 96402730

Grundfos VersaFlo® UPS32-160 Circulator Pump 96402730, Cast Iron, 115V, 3/4 HP

Product Description
Grundfos VersaFlo UPS circulators are designed for circulation of liquids in heating and air conditioning systems. These pumps are typically applied in large residential and commercial applications. VersaFlo UPS circulators are also available in bronze pump housings which are suitable for hot water recirculation as well as other system applications.

Features:

  • 3 Speed Motor Technology
  • Reduces Noise & Power Consumption
  • Exclusive Wet Rotor Technology Up To 3 HP
  • Built-In Motor Protection For Long Life
  • Whisper Quiet
  • 30 Month Warranty
  • Direct Cross Over
  • Cross reference to B&G Series 60 & 80
  • Cross reference to Taco Series 1600
  • Cross reference to Armstrong Series H, 1050, 1060
  • Maintenance Free
  • No Mechanical Seal
  • Water Cooled Motor
  • Leak Proof
  • Made in the USA.


PRICE
$3,429.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width12-1/4 in
Height13-1/2 in
Weight37 lbs
Head1-45 ft

Product Details

Max Fluid Temperature248°F °F
Max Ambient Temperature104 °F °F
Max Watts625 W
Run Capacitor Size60 μF/250 V
Number of Speeds3
Pressure145 psi
Impeller MaterialStainless Steel
Flow9-76 gal/min
Phase1
Manufacturers Part Number96402730
BrandGrundfos
Max RPM3450 rpm
Horsepower3/4 HP
ColorRed
Min Fluid Temperature14° °F
Max Amps5.8 A
Thermal ProtectionInternal
Number of Poles2
Voltage5.8 V
Housing MaterialCast Iron

Warranty

Warranty1 yr