Electro Kinetic Technologies Motorized Mail Room Cart MMC-1772-SMO1 1500 Lb. Cap. with Baskets
Write a Review
|
Questions & Answers (0)
Product Description
The Electro Kinetic Technologies, Pony Express Motorized Mail Room Cart eliminates employee injuries caused by excessive push/pull forces found in manual carts. The cart features a 1,500 pound payload capacity on lower deck, (2) baskets constructed of solid steel welded rods capable of holding up to 100 hanging letter or legal size folders, heavy duty powder coated white tubular steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed 120/240 VAC battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain positon on inclines, non-skid platform surface and curved platform corners with full wrap around vinyl bumpers to protect the cart and surrounds. Basket Size: 20"L x 17 1/2"W x 10"H
Ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.
Ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.
PRICE
$6,729.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 27-1/2 in |
| Height | 41-1/2 in |
| Weight Capacity | 1500 lbs |
| Weight | 290 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Series | Pony Express |
| Wheel Type | Rubber |
| Material | 12-gauge Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MMC-1772-SMO1 |
| Brand | Electro Kinetic Technologies |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, cUL, CE (Battery Charger) |