Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamaco

Model # :WBB1111376

MPN #: ML-100-58V

HAMACO All-Electric Lift Table ML-100-58V - 33.5" x 20.5" - 220 Lb. - Height 3.2"-22.8" - SPM Motor

Product Description
HAMACO Mechanical Lift (Ball Screw, Electric Type)

MAJOR FEATURES OF THE ML SERIES (Ultra-low Platform Mini Type)
  • 3.1 in. ultra-low platform
  • Vector control
  • Dry cylinder
  • 110V single-phase power supply
  • Built-in unit
  • Maximum starting frequency 10 times per minute
  • Maximum usage frequency 30 times per hour
  • Maximum/minimum limit switch
  • Foot switch with LED Cord: 78.7 in.
  • Power cord: 10 ft.
  • No Hydraulic Fluid


PRICE
$2,529.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/2 in
Width20-1/2 in
Lowered Height3-1/5 in
Raised Height22-4/5 in
Weight Capacity220 lbs
Weight93 lbs
Platform Width20-1/2 in
Platform Length33-1/2 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorOrange
Lift TypeElectric
SeriesML (Ultra-Low, Mini Type)
Voltage110 V
ControlFoot Operated
Lift Time10 Seconds
MaterialSteel
OperationPowered
Phase1
Manufacturers Part NumberML-100-58V
DutyLight
BrandHamaco

Warranty

Warranty1 yr