Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bare Ground

Model # :WBB3774131

MPN #: BG-55D

Bare Ground All Natural Anti-Snow Magplus Liquid Deicer, 55 Gallon Drum

Product Description
Why shovel snow and ice when you can easily spray on Bare Ground Mag Plus liquid deicing solution? The 55 gallon drum is a great size for larger complexes and professional use. Buying in bulk saves money - and, with no shelf life limitation, nothing goes to waste and any leftover solution can be used in future seasons. Bare Ground's award-winning all-natural anti-snow/deicing Mag Plus liquid means you'll shovel less this winter! Bare Ground liquid is environmentally safe, bio-degradable, water soluble, non-corrosive, non-staining and non-toxic to people, plants, pets and livestock.

Features:
  • It's safe on all surfaces too!
  • You can dilute it with water in a 50:50 mixture and spray directly on trees and delicate shrubs to prevent breakage due to ice and snow accumulation


PRICE
$559.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight680 lbs

Product Details

Safe ForConcrete, Environment, Children, Pets
TypeLiquid
Safe On EnvironmentYes
Temperature Rating-20
Package TypeDrum
Safe On ConcreteYes
Package Quantity1
Manufacturers Part NumberBG-55D
Safe For PetsYes
Safe For ChildrenYes
BrandBare Ground