Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hougen

Model # :WBB3185777

MPN #: 11744

Hougen® RotaMagic™ Super Concentrated Cutting Fluid, 55 Gallon Drum

Product Description
RotaMagic™ cutting fluid - new formula and now in hougen blue!. RotaMagic™ super concentrated cutting fluid is water soluble, biodegradable cutting lubricant that yields a 10:1 ratio when mixed with water. RotaMagic™ extends tool life and improves cutter performance and annular cutters.

PRICE
$3,149.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size55 Gallons

Product Details

Country of OriginMade In USA
Package TypeDrum
Package Quantity1
DescriptionSuper Concentrated Cutting Fluid
Manufacturers Part Number11744
FormulaMix Ration 10:1 (Water)
For Use WithCutting Tools
BrandHougen