UHU® Stic Permanent Clear Application Glue Stick, .29 oz
Write a Review
|
Questions & Answers (0)
Product Description
Forms a strong, long-lasting bond with just a single stroke. Goes on smoothly with no clumps. Lets you create neat, tidy photo albums and scrapbooks quickly and easily. Acid-free and photo-safe. Ideal for paper, cardboard and photos. Dries clear. Washable. Adhesive Type: Stick; Color Dried: Clear; Color on Application: Clear; Washable: Yes.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.29 oz |
Product Details
| Type | Glue Stick |
| Package Quantity | 1 Each |
| Color | Clear |
| Manufacturers Part Number | 99648 |
| For Use With | Paper, Cardboard, Photos |
| Brand | UHU |