Seventh Generation® All-Purpose Cleaner, Unscented, 23 oz. Trigger Spray Bottle
Write a Review
|
Questions & Answers (0)
Product Description
Breathe easy while spraying away grease, dirt and grime. Cleaner leaves nothing behind but a beautiful streak-free shine. Nontoxic, VOC-free formula creates no harsh fumes and works great on marble, granite, stainless steel and many other surfaces. Free & Clear of dyes and fragrances. Scent-free and a natural choice for those sensitive to scents.
PRICE
$8.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 23 oz |
Product Details
| Scent | Unscented |
| Capacity | 23 oz |
| Applicable Materials | Hard, Non-Porous Surfaces, Painted Surfaces, Plastics, Vinyl |
| Size Type | 32 oz. Trigger Spray |
| Package Quantity | 1 Bottle |
| Description | All-Purpose Cleaner |
| Manufacturers Part Number | 44713EA |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Seventh Generation |
Compliance & Certifications
| Certifications | USDA Certified Biobased 91% |