ECOS® Pro Orange Plus RTU All Purpose Cleaner, 32 oz. Trigger Spray, 6 Bottles- PL9706/6
Write a Review
|
Questions & Answers (0)
Product Description
Earth Friendly Products® Orange Plus RTU All-Purpose Cleaner-Degreaser - 32 oz Trigger Spray 6/Case
Cleans, degreases and deodorizes with the natural power of Oranges! No-rinse, neutral pH cleaner is safe and effective on any water-safe surface. Effectively removes mild adhesive residue and decals. Made with only 100% sustainable, plant-based ingredients. Non-toxic formula does not contain dyes or synthetic perfumes, greywater and septic safe.
Certification: EPA's DfE (Design for the Environment) Program
Cleans, degreases and deodorizes with the natural power of Oranges! No-rinse, neutral pH cleaner is safe and effective on any water-safe surface. Effectively removes mild adhesive residue and decals. Made with only 100% sustainable, plant-based ingredients. Non-toxic formula does not contain dyes or synthetic perfumes, greywater and septic safe.
Certification: EPA's DfE (Design for the Environment) Program
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Capacity | 32 oz |
| Scent | Orange |
| Size Type | 32 oz. Trigger Spray Bottle |
| Helps Remove | Light Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 6 Bottles |
| Description | RTU All-Purpose Cleaner & Degreaser |
| Manufacturers Part Number | PL9706/6 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | ECOS Pro |