Black Swan Clear Cleaner, 1 Gal - Pkg Qty 6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Cleaner |
| Package Quantity | 6 |
| Description | Clear Cleaner |
| Color | Clear |
| Manufacturers Part Number | 08250 |
| Brand | Black Swan |
Related Products
Extreme Stretch Acrylic Urethane is a versatile, premium elastomeric sealant ideal for sealing a wide range of interior and exterior applications. Extreme Stretch stretches over 600%, seals gaps up to 3" wide and provides superior adhesion for a long lasting, crackproof seal. Its unique acrylic urethane formula is 100% waterproof, easy to apply and tool, paintable, low odor and water clean-up. Lifetime Guarantee. Meets ASTM C920, Class 25. VOC compliant. Interior/exterior. Features: Paintable in 2 hours, allowing for quick and efficient project completion Suitable for both indoor ...
Great Stuff™ Big Gap Filler Insulating Foam Sealant is an expanding foam sealant that fills, seals and insulates gaps up to 3 inches. This ready-to-use sealant is specially formulated to take on common areas of energy loss such as rim joists/sill plates, plumbing, HVAC, and other larger penetrations Features: Expands to fill, seal, and insulate gaps up to 3 inches (76mm) Forms a long-lasting, airtight, weather-resistant seal (GS-119) Adheres to wood, metal, masonry, glass, and most plastics All-direction dispensing Interior/exterior use Tack-free in 5-15 minutes; trimmable in one ...
Shipping is limited to approved regions based on temperature requirements. Latex-ite® 1 Gallon 2X Crack Filler is a specially formulated Acrylic Latex Rubber Vinyl Polymer Blend that provides extended life & greater durability than ordinary cold pour formula crack fillers. Our fast dry additive accelerates drying & curing time. For blacktop cracks up to 1/2" wide. It is very easy to use: Just clean the crack, shake the container and squeeze the rubberized liquid into the crack to seal it. (Note: If product is not available to order in your area that is due to nighttime temperatures. ...
General-purpose acetoxy RTV sealant. Meets the requirements of 21 CFR Section 177.2600: "Rubber articles intended for repeated use". Uses: General industrial sealing and bonding applications Benefits: One-part adhesive/sealant Cures at room temperature when exposed to moisture in the air Acetoxy cure system Non-sag, paste consistency Easy to apply Cures to a tough, flexible rubber Good adhesion to many substrates Stable and flexible from -605°C to +1805°C (-765°F to +3565°F), with short peaks up to +205°C (4015°F) Black version: stable and flexible from ...
From the experts in lens technology comes a lens cleaner that swiftly lifts and removes tough dirt, debris and even oily fingerprints to restore optical clarity. Uvex Clear® Plus Lens Cleaner reduces visible soil to below detectable limits leaving no haze, streaks or residue behind. It also has a pleasant smell and it's toxic-free! Our improved formula delivers safe, effective results in an isopropanol- and silicone-free solution that won't damage or delaminate lenses. Simply wipe soiled lenses with the solution for 10 seconds and let dry for an easy-to-achieve, long-lasting clean.