Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB2257510

MPN #: FF28LWHVAC

Accucold Compact Medical All-Refrigerator, 0.8 Cu.Ft., Automatic Defrost

Product Description
Summit FF28LWHVAC Compact Medical All-Refrigerator with Automatic Defrost, 0.8 Cu.Ft. Capacity

The Accucold® VAC Series refrigerators are specially designed to store sensitive medical and pharmaceutical materials under the proper conditions, with innovative construction for temperature stability and user-friendly features for added convenience.

Sized for use on top of counters, the FF28LWHVAC is a compact all-refrigerator with automatic defrost operation. Fan-forced cooling helps to maintain even temperature distribution throughout the interior, ensuring the refrigerator stays within 2°C of desired temperature and maximizing the usable storage space inside. The interior includes two drop-down covers that shield stored contents from being exposed to room temperature when the door is open. As recommended by the CDC for vaccine storage, this unit has a flat interior door liner.

The FF28LWHVAC includes a factory installed front lock for added security. The self-closing door is an ideal feature for lab or medical settings, helping to protect valuable samples and vaccines when a busy staff may not always have time to ensure a tight seal. The hospital grade 'green dot' cord offers added safety in high-traffic locations.

For temperature precision, the FF28LWHVAC includes a digital thermostat. A high/low temperature alarm sends an audible alert if the unit is out of set range, while also displaying a NIST calibrated temperature readout to the nearest tenth of a degree. An access port with a contact is pre-installed, allowing users to install additional monitoring equipment. Customers can specify the access port location upon order.

In addition to the standard features of the VAC line, the FF28LWHVAC can be further customized to your exact specifications. Additional options include temperature loggers, open door alarms, and more. For more information, call our office to discuss your complete medical refrigeration needs with our sales team. For a matching freezer, see the FS30LVAC.

Features:
  • Medical grade design conforms with CDC guidelines for vaccine storage
  • Specialized interior design protects stored contents when the door is open
  • Automatic defrost with an internal fan for stabilized cooling designed to stay within 2°C of set temperature
  • High/low temperature alarm includes NIST calibrated temperature readout of the interior
  • Factory-installed lock offers security you can count on
  • Self-closing door and hospital grade plug protect unit in high traffic areas
  • Digital thermostat allows more precision in temperature control
  • Access port with contact allows users to install their own monitoring equipment
  • Compact size for easy placement on top of counters


PRICE
$1,699.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth17-3/4 in
Height24-7/8 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesNo
Door TypeSolid
Door SwingRHD
Power CordHospital Grade Cord with Green Dot Plug
Defrost TypeAutomatic
Chamber Color FamilyWhite
Number of Shelves1
Door Color FamilyWhite
Manufacturers Part NumberFF28LWHVAC
BrandAccucold
TypeMedical and Lab Refrigerator
ColorWhite
Amperage1.3 A
Hertz60 Hz
Temperature Range2 to 8 °C
StyleCompact/Countertop
Capacity0.8 ft³
Number of Doors1
Voltage115 V
DescriptionCompact Medical Auto Defrost All-Refrigerator
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR134a

Warranty

Warranty1 Year on Parts & Labor, 5 Years on Compressor

Compliance & Certifications

CertificationsETL Listed
ADA CompliantNo