Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB2349498

MPN #: MLRS8MC

Accucold MOMCUBE™ Breast Milk Refrigerator, 8 Cu. Ft.

Product Description
Summit MLRS8MC MOMCUBE™ Breast Milk Refrigerator, 8 Cu. Ft.

Accuold's MOMCUBE™ is a highly reliable, hospital-grade refrigerator designed for mother's milk storage. All MOMCUBE™ units are an ideal addition to employee wellness rooms, daycare centers, and work environments seeking to adhere to Section 4207 of the Patient Protection and Affordable Care Act. They are laboratory-tested to stay within the CDC's recommended temperature range, whereas similar dorm and residential-style units operate at temperatures that are unsuitable for breast milk storage. Inside, the MLRS8MC has seven adjustable wire shelves for increased air circulation. A cycle defrost system allows for little to no maintenance of the unit, while a soft LED light is included with an on/off switch for easy viewing of interior. The MOMCUBE™ includes an LED display that allows the user to monitor and change the temperature as needed. Several alarms ensure temperature stability, and the factory-installed external door lock offers added security. The self-closing, reversible door allows for flexibility in unit placement, while the easy-grip handle makes access quick and convenient.

Features:
  • Ideal for work environments and offices complying with Section 4207 of the Patient Protection and Affordable Care Act
  • Perfect for employee wellness rooms, daycare centers, and lactation lounges
  • Preset temperature range as recommended by the CDC for mother's milk storage
  • 7 adjustable wire shelves for storage convenience
  • Alarms safeguard against temperature abnormalities


PRICE
$2,649.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/8 in
Depth24-3/8 in
Height50 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Door TypeSolid
Door SwingRHD
Defrost TypeAutomatic
Chamber Color FamilyWhite
Number of Shelves7
Manufacturers Part NumberMLRS8MC
BrandAccucold
TypeBreast Milk Refrigerator
Shelf TypeWire
ColorWhite
Amperage1.4 A
Hertz60 Hz
CastersNo
Temperature Range0 to 4 °C
StyleUpright
Capacity8.0 ft³
Number of Doors1
Voltage115 V
DescriptionMOMCUBE™ Breast Milk Refrigerator
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor, 5 Years Compressor

Compliance & Certifications

CertificationsETL Listed
ADA CompliantNo