BluShield Tough Tek Rubber Pressure Washing Dual Arm Hose Reel, 3/8" x 100'L Hose, 4000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Designed for professionals and serious DIYers, the Blu Shield 3/8" x 100' Dual Arm Rubber Pressure Washer Hose Reel provides high-capacity, heavy-duty hose management in one reliable system. The 18-gauge powder-coated steel frame ensures durability under tough jobsite conditions, while the dual-arm structure and 12-point ratchet gearing keep the hose secure and easily retractable. Whether you're pressure washing commercial vehicles, industrial machinery, or outdoor surfaces, this reel simplifies your workflow and protects your gear.
Equipped with a 100' long Tough Tek 100% rubber pressure washer hose and a 6' lead-in hose, this setup delivers a working pressure of up to 4000 PSI and a burst rating of 16000 PSI-more than enough to handle high-powered washers. The Kevlar-braided construction offers strength without compromising flexibility, and the abrasion- and kink-resistant jacket ensures smooth operation in demanding environments. The hose is also ozone-resistant and performs across extreme temperatures, from -50°F to +190°F.
The automatic rewind system saves time and effort while minimizing hose damage from dragging or improper storage. Reinforced bend restrictors at both ends help prevent wear and tear, extending the lifespan of the hose. Compatible with electric and gas-powered pressure washers, quick-connect fittings, foam cannons, turbo nozzles, and surface cleaners, this hose reel is ideal for car washes, farms, construction sites, detailing shops, and residential pressure washing.
Designed for horizontal or vertical wall mounting or trailer installations, the Blu Shield hose reel provides tangle-free, compact storage and easy access when you need it most. Trusted by professionals in the power washing industry, this reel and hose combo stands up to the toughest cleaning jobs while offering convenience and organization to keep your workspace efficient and hazard-free.
Equipped with a 100' long Tough Tek 100% rubber pressure washer hose and a 6' lead-in hose, this setup delivers a working pressure of up to 4000 PSI and a burst rating of 16000 PSI-more than enough to handle high-powered washers. The Kevlar-braided construction offers strength without compromising flexibility, and the abrasion- and kink-resistant jacket ensures smooth operation in demanding environments. The hose is also ozone-resistant and performs across extreme temperatures, from -50°F to +190°F.
The automatic rewind system saves time and effort while minimizing hose damage from dragging or improper storage. Reinforced bend restrictors at both ends help prevent wear and tear, extending the lifespan of the hose. Compatible with electric and gas-powered pressure washers, quick-connect fittings, foam cannons, turbo nozzles, and surface cleaners, this hose reel is ideal for car washes, farms, construction sites, detailing shops, and residential pressure washing.
Designed for horizontal or vertical wall mounting or trailer installations, the Blu Shield hose reel provides tangle-free, compact storage and easy access when you need it most. Trusted by professionals in the power washing industry, this reel and hose combo stands up to the toughest cleaning jobs while offering convenience and organization to keep your workspace efficient and hazard-free.
PRICE
$1,029.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 100 ft |
| Reel Hose Length Capacity | 100 ft |
Product Details
| Type | Hose Reel |
| Color | Blue |
| Max Temperature | 250 °F |
| Drive/Return Type | Spring Return |
| Material | Rubber |
| Manufacturers Part Number | TTPWR38100-NM |
| Cable/Cord/Hose Included | Yes |
| PSI | 4000 psi |
| Hose Material | Nitrile Rubber |
| Brand | BluShield |
Warranty
| Warranty | 1 yr |