Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3167611

MPN #: AT3512-AC-Y

Checkers™ All-Terrain Heavy Duty Wheel Chock w/ Aluminum Cleat, Polyethylene, 15"L x 8"W x 8"H

Product Description
The Checkers™ heavy-duty AT3512-AC-Y wheel chocks for all-terrain ground vehicles are manufactured with highly durable, lightweight high-density polyethylene (HDPE) and they feature replaceable aluminum base plates with posi-grip cleats or anti-slip rubber traction pads. AT3512 wheel chocks are ideal for underground mining equipment, firefighting vehicles, and large utility vehicles. For vehicles with tire sizes up to 28"- 38" (96.5 cm) diameter and gross vehicle operating weight up to 80,000 lbs. (36,364 kg).

Features:
  • 3rd party tested for compliance
  • ANSI compliant color written guidelines on proper chocking procedures
  • Complies with SAE-J348, NFPA 1901, and NFPA 1906 Standards
  • Resistant to oils, fuels and solvents
  • Recessed carrying handle on the backside of the chock
  • Safety color visibility
  • Replaceable aluminum traction cleats or rubber pads


PRICE
$250.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width8 in
Height8 in
Weight7 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialPolyethylene
Package Quantity1
ColorYellow
Manufacturers Part NumberAT3512-AC-Y
BrandCheckers Industrial Products

Warranty

Warranty1 Year yr