First Voice™ AED Surface Mount Storage & Labeling Kit with Signage, Alarmed
Write a Review
|
Questions & Answers (0)
Product Description
This AED after market accessory kit contains the following: Plastic Surface Mount Wall Cabinet part no. 4400DA (alarmed) (size: Inside dimensions 16" H x 12" W x 7.5" D) NOTE: fits most AEDs. With: Red Lettering for AED/Defibrillator and clear glass viewing window, Surface Mounted Option; AED 3d Metal Wall sign - part no. 150 - has 8 x 10 faces Surface Mounted; Color: White with red lettering; 10 pack AED inspection tags (with zip ties) part no. AEDTAG10; 10 pack AED Equipped Location Decals part no. V10181-10 (with blank line to write in where AED is located) for posting throughout facility that has an AED; Laminated CPR/AED poster (2).
PRICE
$459.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 12 in |
| Depth | 7-1/2 in |
| Height | 16 in |
| Inside Length | 12 in |
| Inside Width | 7/1/2002 in |
| Inside Diameter | 16 in |
| Diameter | 18 in |
Product Details
| Type | Alarmed |
| Color | White |
| Description | AED Surface Mount Storage & Labeling Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | AEDMK03 |
| Case Material | Plastic |
| Brand | First Voice |
Compliance & Certifications
| Certifications | ADA Compliant |