Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Life

Model # :WBB880076

MPN #: #LIFE-2-612

LIFE® SoftPac Emergency Portable Oxygen Unit, #LIFE-2-612

Product Description
The LIFE®SoftPac with 40 minute oxygen supply is small and lightweight for frequent carrying, great for markets that include first responders and emergency personnel. The "612" model is a great companion to all AEDs for Schools, On-Field Athletics, Industrial Workplaces, Boats, Travelers, Home Emergency Kits, Private Airplanes, Public Transportation Systems.

Features

  • 40 minute supply of 250 liters of oxygen and Constant Reading Supply Gauge with simple full-to-empty symbols to always know supply on hand, shipped full of O2 ready-to-use
  • Delivers both the regulatory minimum of 6 LPM "NORM" for "General" emergency situations, and 12 LPM "HIGH" to deliver the AHA recommended 100% inspired oxygen in "Extreme" emergency situations, with just the two simple settings which read "NORM and HIGH"
  • Inhalator to administer supplemental oxygen to a breathing victim, and Resuscitator for oxygen enriched rescue breathing for a non-breathing victim
  • Easy Disposable/Replaceable (or refillable) cylinder oxygen supply
  • Lightweight - Only 6 lbs with a wall mount hook for easy access and comfortable handle and shoulder strap for carrying
  • Unit can be turned on-off at any time for testing or working demonstration
  • Oxygen supply is safe, stable, does not expire, and provides full oxygen delivery at all temperatures

PRICE
$426.28

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
Depth4-1/2 in
Height15 in

Product Details

Number of Settings2
Flow Rate6 or 12 LPM
TypeOxygen Cylinder
Capacity250 Liter Cylinder Of O2
IncludesBag, Cylinder, Valve ,Gauge, Regulator, Hose, Mask, O2 Filled Ready-To-Use
Cylinder TypeAluminum M-9 "C"
DescriptionLIFE SoftPac Emergency Oxygen Unit, Portable
StorageSafe, stable, does not expire, all temperatures
Manufacturers Part Number#LIFE-2-612
BrandLife

Warranty

Warranty5 yr