LIFE® StartSystem AED Case and Oxygen System, #LIFE-O2-LSS
Write a Review
|
Questions & Answers (0)
Product Description
LIFE®StartSystem AED Case and Oxygen System, #LIFE-02-LSS
The new LIFE®StartSystem for Philips OnSite AEDS, combined with LIFE®O2 Emergency Oxygen is perfect for onsite industrial and office workplace first-aid and safety programs. This unit is smaller than a briefcase and weights only 8 pounds. The durable and water resistant case comes complete with LIFE®O2 Emergency Oxygen unit with 6 & 12 LPM ("NORM" & "HIGH") regulator which provides the 6 LPM regulatory minimum and the 12 LPM AHA recommended 100% inspired oxygen. Disposable, easily replaceable (or refillable) 113 liter cylinder with curled knob ON/OFF valve, LIFE® CPR Mask that universally fits adult and child, provides 15+ minute supply for first-aid emergency oxygen administration, and if needed before fibrillation or after successful defribillation. Fits nicely in standard-size AED wall cabinet. LIFE® USP Grade pure Medical Oxygen is safe, stable and does not have to be replaced merely because of an expiration date. The unit is shipped full of O2, ready to use. 12" x 12" x 8", 8 lbs, with a 5 Year Warranty. Fits Philips Onsite AED, sold separately.
The new LIFE®StartSystem for Philips OnSite AEDS, combined with LIFE®O2 Emergency Oxygen is perfect for onsite industrial and office workplace first-aid and safety programs. This unit is smaller than a briefcase and weights only 8 pounds. The durable and water resistant case comes complete with LIFE®O2 Emergency Oxygen unit with 6 & 12 LPM ("NORM" & "HIGH") regulator which provides the 6 LPM regulatory minimum and the 12 LPM AHA recommended 100% inspired oxygen. Disposable, easily replaceable (or refillable) 113 liter cylinder with curled knob ON/OFF valve, LIFE® CPR Mask that universally fits adult and child, provides 15+ minute supply for first-aid emergency oxygen administration, and if needed before fibrillation or after successful defribillation. Fits nicely in standard-size AED wall cabinet. LIFE® USP Grade pure Medical Oxygen is safe, stable and does not have to be replaced merely because of an expiration date. The unit is shipped full of O2, ready to use. 12" x 12" x 8", 8 lbs, with a 5 Year Warranty. Fits Philips Onsite AED, sold separately.
PRICE
$389.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 12 in |
| Height | 12 in |
Product Details
| Number of Settings | 2 |
| Flow Rate | 6 or 12 LPM |
| Type | Oxygen Cylinder Portable Kit |
| For Use With | Philips Onsite AED |
| Capacity | 113 Liter Cylinder Of O2 |
| Includes | Case, Cylinder, Valve, Gauge, Regulator, Hose, Mask, EMS Shears, O2 Filled Ready |
| Cylinder Type | Aluminum M-4 |
| Description | LIFE StartSystem AED Case and Oxygen System |
| Storage | Safe, Stable, Does Not Expire, All Temperatures |
| Manufacturers Part Number | #LIFE-O2-LSS |
| Brand | Life |
Warranty
| Warranty | 5 yr |